Beli harga theodolite topcon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOPCON Total Station
    Mulai

    Rp119.999.900

    TOPCON Total Station
    Deskripsi:
    - OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
  2. Leica Optical Level, Transit Level & Theodolite
    Mulai

    Rp13.999.900

    Leica Optical Level, Transit Level & Theodolite
    Deskripsi:
    Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.
    atribut:
    • Horizontal Range: 360°
    • Material: Aluminium
    • Number Of Lenses: 2
    • Tripod Thread Size (inch): 5/8-11
  3. BOSCH Optical Level, Transit Level & Theodolite
    Mulai

    Rp15.999.900

    BOSCH Optical Level, Transit Level & Theodolite
    Deskripsi:
    Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (inch): ±1/16 @ 100 ft
    • Aperture (mm): 35 9/16
    • Field of View: 1° @ 30 ft
    • Horizontal Graduations: 1°
    • Horizontal Range: 360°
    • IP Rating: IP54
    • Leveling Type: Self-Leveling
    • Magnification: 32X
    • Material: Aluminium
    • Maximum Working Range (ft): 400
    • Minimum Focus Diameter (ft): 4
    • Number Of Lenses: 2
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Total Number of Vials: 1
    • Tripod Height (Maximum) (inch): 63
    • Tripod Height (Minimum) (inch): 38
    • Tripod Thread Size (inch): 5/8-11
    • Vertical Range: 90°
  4. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  5. Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

Daftar Harga harga theodolite topcon Terbaru October 2026
TOPCON Total StationRp119.999.900
Leica Optical Level, Transit Level & TheodoliteRp13.999.900
BOSCH Optical Level, Transit Level & TheodoliteRp15.999.900
Sellery Spirit Level (Waterpass)Rp76.900
Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp12.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)